Rope-StyleCompressPkSeal, Grphte, 3/8", Blk
- Mfr # ZUSA-CP-793
- Zoro # G423509651
product price:Â
$
31.89
/ea
Key Features
pH - Maximum
14 pH
Pressure for Valves - Maximum
3,500 psi
Wire Rope Length
10 ft
Series
1864
Pressure for Pumps - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-793
- Zoro #
- G423509651
- UPC #
- 197666242100
- Country of Origin
- China
- pH - Maximum
- 14 pH
- Pressure for Valves - Maximum
- 3,500 psi
- Item
- Rope-Style Compression Packing Seals
- Series
- 1864
- Pressure for Pumps - Maximum
- Not Rated
- Steam Temperature - Maximum
- 1,200 Degrees F
- Base Material
- Graphite
- pH - Minimum
- 0 pH
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 650 Degrees F
- Color
- Black
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -300 Degrees F
- Lubrication Method
- Dry
- Shaft Speed - Maximum
- Not Rated
- Reinforcement Material
- Inconel
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 3/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum Not Rated, pH - Minimum 0 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.