Rope-StyleCompressPkSeal, Grphte, 3/8", Gry
- Mfr # ZUSA-CP-310
- Zoro # G223509691
product price:Â
$
76.99
/ea
Key Features
Reinforcement Material
Inconel
Series
1864
Product Type
Compression Packing Seal
Liquid Temperature - Maximum
1,000 Degrees F
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-310
- Zoro #
- G223509691
- UPC #
- 193005317898
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/8 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Reinforcement Material
- Inconel
- Series
- 1864
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Color
- Gray
- Pressure for Pumps - Maximum
- Not Rated
- Lubrication Method
- Dry
- Liquid Temperature - Minimum
- -400 Degrees F
- Lubrication Type
- Graphite
- Pressure for Valves - Maximum
- 3,500 psi
- Shaft Speed - Maximum
- Not Rated
- Standards
- Not Rated
- pH - Minimum
- 0 pH
- Base Material
- Graphite
- Steam Temperature - Maximum
- 1,200 Degrees F
- pH - Maximum
- 14 pH
- Wire Color
- Gray
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum Not Rated, pH - Minimum 0 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 3,500 psi, Color Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.