Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 3/8", Gry
- Mfr # ZUSA-CP-311
- Zoro # G223509745
product price:Â
$
16.89
/ea
Key Features
Pressure for Valves - Maximum
3,500 psi
Wire Rope Length
5 ft
pH - Maximum
14 pH
Steam Temperature - Maximum
1,200 Degrees F
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-311
- Zoro #
- G223509745
- UPC #
- 193005317904
- Country of Origin
- China
- Pressure for Valves - Maximum
- 3,500 psi
- pH - Maximum
- 14 pH
- Steam Temperature - Maximum
- 1,200 Degrees F
- Color
- Gray
- Lubrication Method
- Dry
- Reinforcement Material
- Inconel
- Item
- Rope-Style Compression Packing Seals
- Pressure for Pumps - Maximum
- Not Rated
- Shaft Speed - Maximum
- Not Rated
- Lubrication Type
- Graphite
- pH - Minimum
- 0 pH
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Series
- 1864
- Standards
- Not Rated
- Liquid Temperature - Minimum
- -400 Degrees F
- Base Material
- Graphite
- Wire Color
- Gray
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 3/8 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum Not Rated, pH - Minimum 0 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 3,500 psi, Color Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.