Rope-StyleCompressPkSeal, Grphte, 5/8", Blk
- Mfr # ZUSA-CP-802
- Zoro # G523509438
product price:Â
$
78.29
/ea
Key Features
Standards
Not Rated
Pressure for Valves - Maximum
3,500 psi
Steam Temperature - Maximum
1,200 Degrees F
Lubrication Method
Dry
Wire Rope Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-802
- Zoro #
- G523509438
- UPC #
- 197666242148
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 5/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Standards
- Not Rated
- Pressure for Valves - Maximum
- 3,500 psi
- Steam Temperature - Maximum
- 1,200 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Dry
- Color
- Black
- Liquid Temperature - Maximum
- 650 Degrees F
- pH - Maximum
- 14 pH
- Series
- 1864
- Product Type
- Compression Packing Seal
- Shaft Speed - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -300 Degrees F
- pH - Minimum
- 0 pH
- Base Material
- Graphite
- Pressure for Pumps - Maximum
- Not Rated
- Reinforcement Material
- Inconel
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum Not Rated, pH - Minimum 0 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.