Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, PTFE, 11/16", Wht
- Mfr # ZUSA-CP-823
- Zoro # G123354094
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Base Material
PTFE
Shaft Speed - Maximum
1,500 fpm
Wire Rope Length
10 ft
pH - Minimum
0 pH
Steam Temperature - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-823
- Zoro #
- G123354094
- UPC #
- 197666238998
- Country of Origin
- China
- Base Material
- PTFE
- Shaft Speed - Maximum
- 1,500 fpm
- pH - Minimum
- 0 pH
- Steam Temperature - Maximum
- Not Rated
- pH - Maximum
- 14 pH
- Series
- 1990
- Pressure for Pumps - Maximum
- 250 psi
- Pressure for Valves - Maximum
- 1,300 psi
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Dry
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -150 Degrees F
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 500 Degrees F
- Color
- White
- Wire Color
- White
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 11/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 11/16 in, Pressure for Valves - Maximum 1,300 psi, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.