Rope-StyleCompressPkSeal, PTFE, 11/16", Wht
- Mfr # ZUSA-CP-889
- Zoro # G223509813
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Lubrication Type
Oil/PTFE
Color
White
Standards
Not Rated
pH - Minimum
0 pH
Series
1993
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-889
- Zoro #
- G223509813
- UPC #
- 197666244586
- Country of Origin
- China
- Lubrication Type
- Oil/PTFE
- Color
- White
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- pH - Minimum
- 0 pH
- Series
- 1993
- Liquid Temperature - Minimum
- -150 Degrees F
- Base Material
- PTFE
- Pressure for Valves - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 250 psi
- Steam Temperature - Maximum
- Not Rated
- Lubrication Method
- Impregnated
- Liquid Temperature - Maximum
- 500 Degrees F
- Product Type
- Compression Packing Seal
- pH - Maximum
- 14 pH
- Shaft Speed - Maximum
- 1,500 fpm
- Wire Color
- White
Dimensions
- Packing Seal Size
- 11/16 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 11/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.