Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, PTFE, 13/16", Wht
- Mfr # ZUSA-CP-827
- Zoro # G823509879
product price:Â
$
719.99
/ea
Free Shipping & Returns
Key Features
Series
1990
Liquid Temperature - Maximum
500 Degrees F
Standards
Not Rated
Packing Seal Size
13/16 in
Wire Rope Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-827
- Zoro #
- G823509879
- UPC #
- 197666242261
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 13/16 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Series
- 1990
- Liquid Temperature - Maximum
- 500 Degrees F
- Standards
- Not Rated
- Liquid Temperature - Minimum
- -150 Degrees F
- pH - Maximum
- 14 pH
- Base Material
- PTFE
- pH - Minimum
- 0 pH
- Shaft Speed - Maximum
- 1,500 fpm
- Pressure for Valves - Maximum
- 1,300 psi
- Color
- White
- Steam Temperature - Maximum
- Not Rated
- Lubrication Method
- Dry
- Item
- Rope-Style Compression Packing Seals
- Pressure for Pumps - Maximum
- 250 psi
- Product Type
- Compression Packing Seal
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 13/16 in, Pressure for Valves - Maximum 1,300 psi, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.