Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Cotton, 1/4", Blk
- Mfr # ZUSA-CP-979
- Zoro # G023352527
product price:Â
$
16.29
/ea
Key Features
Lubrication Method
Impregnated
Steam Temperature - Maximum
Not Rated
Lubrication Type
Graphite/Oil
Product Type
Compression Packing Seal
Liquid Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-979
- Zoro #
- G023352527
- UPC #
- 197666238820
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 1/4 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Lubrication Method
- Impregnated
- Steam Temperature - Maximum
- Not Rated
- Lubrication Type
- Graphite/Oil
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 250 Degrees F
- pH - Maximum
- 8 pH
- Pressure for Valves - Maximum
- Not Rated
- Series
- 1492
- pH - Minimum
- 6 pH
- Standards
- Not Rated
- Liquid Temperature - Minimum
- -328 Degrees F
- Color
- Black
- Pressure for Pumps - Maximum
- 280 psi
- Item
- Rope-Style Compression Packing Seals
- Shaft Speed - Maximum
- 1,200 fpm
- Base Material
- Cotton
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 8 pH, Standards Not Rated, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 6 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.