Rope-StyleCompressPkSeals, PTFE, 1/2in, Wht
- Mfr # ZUSA-CP-877
- Zoro # G223509653
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
10 ft
Standards
Not Rated
Lubrication Method
Dry
Pressure for Valves - Maximum
1,300 psi
Liquid Temperature - Minimum
-150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-877
- Zoro #
- G223509653
- UPC #
- 197666242575
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 1/2 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Lubrication Method
- Dry
- Pressure for Valves - Maximum
- 1,300 psi
- Liquid Temperature - Minimum
- -150 Degrees F
- Pressure for Pumps - Maximum
- 250 psi
- Liquid Temperature - Maximum
- 500 Degrees F
- Base Material
- PTFE
- pH - Maximum
- 14 pH
- Steam Temperature - Maximum
- Not Rated
- pH - Minimum
- 0 pH
- Color
- White
- Shaft Speed - Maximum
- 1,500 fpm
- Product Type
- Compression Packing Seal
- Series
- 1990
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum 1,300 psi, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.