Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, PTFE, 1/2in, Wht
- Mfr # ZUSA-CP-955
- Zoro # G823359757
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Color
White
Pressure for Valves - Maximum
Not Rated
Shaft Speed - Maximum
2,500 fpm
Steam Temperature - Maximum
Not Rated
Liquid Temperature - Minimum
-150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-955
- Zoro #
- G823359757
- UPC #
- 197666239070
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 1/2 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Color
- White
- Pressure for Valves - Maximum
- Not Rated
- Shaft Speed - Maximum
- 2,500 fpm
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -150 Degrees F
- Series
- 1994
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- 280 psi
- Base Material
- PTFE
- Lubrication Method
- Impregnated
- pH - Minimum
- 0 pH
- Standards
- Not Rated
- pH - Maximum
- 14 pH
- Lubrication Type
- PTFE
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Maximum
- 500 Degrees F
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.