Rope-StyleCompressPkSeals, PTFE, 1/8in, Wht
- Mfr # ZUSA-CP-831
- Zoro # G623509390
product price:Â
$
7.39
/ea
Key Features
Standards
Not Rated
Color
White
Pressure for Valves - Maximum
Not Rated
Series
1992
pH - Minimum
0 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-831
- Zoro #
- G623509390
- UPC #
- 197666242308
- Country of Origin
- China
- Standards
- Not Rated
- Color
- White
- Pressure for Valves - Maximum
- Not Rated
- Series
- 1992
- pH - Minimum
- 0 pH
- pH - Maximum
- 14 pH
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -150 Degrees F
- Shaft Speed - Maximum
- 1,500 fpm
- Lubrication Type
- PTFE/Silicone
- Liquid Temperature - Maximum
- 500 Degrees F
- Pressure for Pumps - Maximum
- 250 psi
- Base Material
- PTFE
- Product Type
- Compression Packing Seal
- Lubrication Method
- Impregnated
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- White
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 1/8 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.