Rope-StyleCompressPkSeals, PTFE, 1/8in, Wht
- Mfr # ZUSA-CP-858
- Zoro # G623353368
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Standards
Not Rated
Product Type
Compression Packing Seal
Steam Temperature - Maximum
Not Rated
Packing Seal Size
1/8 in
Pressure for Pumps - Maximum
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-858
- Zoro #
- G623353368
- UPC #
- 197666239025
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 1/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- Steam Temperature - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 250 psi
- Lubrication Method
- Dry
- pH - Minimum
- 0 pH
- pH - Maximum
- 14 pH
- Item
- Rope-Style Compression Packing Seals
- Series
- 1990
- Pressure for Valves - Maximum
- 1,300 psi
- Color
- White
- Liquid Temperature - Maximum
- 500 Degrees F
- Shaft Speed - Maximum
- 1,500 fpm
- Base Material
- PTFE
- Liquid Temperature - Minimum
- -150 Degrees F
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum 1,300 psi, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.