Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, PTFE, 5/8in, Wht
- Mfr # ZUSA-CP-915
- Zoro # G423509828
product price:Â
$
78.59
/ea
Key Features
Liquid Temperature - Maximum
500 Degrees F
pH - Minimum
0 pH
Color
White
Liquid Temperature - Minimum
-150 Degrees F
Series
1993
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-915
- Zoro #
- G423509828
- UPC #
- 197666244333
- Country of Origin
- China
- Liquid Temperature - Maximum
- 500 Degrees F
- pH - Minimum
- 0 pH
- Color
- White
- Liquid Temperature - Minimum
- -150 Degrees F
- Series
- 1993
- Lubrication Type
- Oil/PTFE
- Item
- Rope-Style Compression Packing Seals
- Pressure for Valves - Maximum
- Not Rated
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- pH - Maximum
- 14 pH
- Base Material
- PTFE
- Lubrication Method
- Impregnated
- Shaft Speed - Maximum
- 1,500 fpm
- Pressure for Pumps - Maximum
- 250 psi
- Steam Temperature - Maximum
- Not Rated
- Wire Color
- White
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 5/8 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.