Rope-StyleCompressPkSeals, PTFE, 7/16", Wht
- Mfr # ZUSA-CP-1030
- Zoro # G123355596
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Liquid Temperature - Maximum
500 Degrees F
Color
White
Base Material
PTFE
Shaft Speed - Maximum
2,500 fpm
Lubrication Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1030
- Zoro #
- G123355596
- UPC #
- 197666243435
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 7/16 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Liquid Temperature - Maximum
- 500 Degrees F
- Color
- White
- Base Material
- PTFE
- Shaft Speed - Maximum
- 2,500 fpm
- Lubrication Type
- PTFE
- pH - Maximum
- 14 pH
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Impregnated
- Pressure for Valves - Maximum
- Not Rated
- Series
- 1994
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- 280 psi
- Standards
- Not Rated
- Liquid Temperature - Minimum
- -150 Degrees F
- Steam Temperature - Maximum
- Not Rated
- pH - Minimum
- 0 pH
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 0 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.