Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, PTFE, 9/16", Wht
- Mfr # ZUSA-CP-821
- Zoro # G423509781
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Liquid Temperature - Minimum
-150 Degrees F
Series
1990
Base Material
PTFE
Shaft Speed - Maximum
1,500 fpm
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-821
- Zoro #
- G423509781
- UPC #
- 197666242247
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 9/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Liquid Temperature - Minimum
- -150 Degrees F
- Series
- 1990
- Base Material
- PTFE
- Item
- Rope-Style Compression Packing Seals
- Shaft Speed - Maximum
- 1,500 fpm
- Color
- White
- pH - Maximum
- 14 pH
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- 250 psi
- pH - Minimum
- 0 pH
- Steam Temperature - Maximum
- Not Rated
- Lubrication Method
- Dry
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 500 Degrees F
- Pressure for Valves - Maximum
- 1,300 psi
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 9/16 in, Pressure for Valves - Maximum 1,300 psi, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.