Rotary Shaft, 1045 Carbon Steel, 1,000 mm

  • Mfr # ZSHT-M15-M1000-104SU

  • Zoro # G612533450


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Diameter
15 mm
Length
30 mm
Material
1045 Carbon Steel
Diameter Tolerance
+0/-0.076 mm
Number of Grooves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHT-M15-M1000-104SU
Zoro #
G612533450
UPC #
-
Country of Origin
United States

Dimensions

Diameter
15 mm
Length
30 mm
Diameter Tolerance
+0/-0.076 mm
Overall Length
1,000 mm
Thread Size
M12x1.25
Thread Length
20 mm
Step Down Diameter Tolerance
+0/-0.05 mm
Length Tolerance
+/-1.6 mm
Step Down Diameter
12 mm

Details

Material
1045 Carbon Steel
Number of Grooves
0
Straightness Tolerance
1.1 mm/m
Item
Single End Threaded Rotary Shaft
Finish
Polished
Standards
ASTM A108
End Type
Threaded
System of Measurement
Metric

Description

Single End Threaded Rotary Shaft, Material 1045 Carbon Steel, Diameter 15 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Threaded, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter 12 mm, Step Down Diameter Tolerance +0/-0.05 mm, Straightness Tolerance 1.1 mm/m, Thread Size M12x1.25, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.