Rotary Shaft, 1045 Carbon Steel, 1,000 mm
Mfr # ZSHTT-M25-M1000-104SU
Zoro # G712534463
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
Diameter
25 mm
Length
45 mm
Material
1045 Carbon Steel
Finish
Polished
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHTT-M25-M1000-104SU
Zoro #
G712534463
UPC #
-
Country of Origin
United States
Dimensions
Diameter
25 mm
Length
45 mm
Length Tolerance
+/-1.6 mm
Step Down Diameter
20 mm
Diameter Tolerance
+0/-0.076 mm
Thread Size
M20x1.5
Step Down Diameter Tolerance
+0/-0.076 mm
Thread Length
30 mm
Overall Length
1,000 mm
Details
Material
1045 Carbon Steel
Finish
Polished
System of Measurement
Metric
Standards
ASTM A108
Number of Grooves
0
End Type
Threaded
Straightness Tolerance
1.1 mm/m
Item
Double End Threaded Rotary Shaft
Description
Double End Threaded Rotary Shaft, Material 1045 Carbon Steel, Diameter 25 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Threaded, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter 20 mm, Step Down Diameter Tolerance +0/-0.076 mm, Straightness Tolerance 1.1 mm/m, Thread Size M20x1.5, Groove Spacing Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.