Rotary Shaft, 1045 Carbon Steel, 12

  • Mfr # ZSHTT-375-12000-104SU

  • Zoro # G012534422


product price:  $27.19
/ea

Key Features

Diameter
3/8 in
Length
7/8 in
Material
1045 Carbon Steel
Thread Size
5/16"-18
Straightness Tolerance
0.012 in/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHTT-375-12000-104SU
Zoro #
G012534422
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/8 in
Length
7/8 in
Overall Length
12 in
Thread Size
5/16"-18
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+/-0.0620 in
Step Down Diameter Tolerance
+/-0.0025 in
Step Down Diameter
5/16 in
Thread Length
3/4 in

Details

Material
1045 Carbon Steel
Item
Double End Threaded Rotary Shaft
Straightness Tolerance
0.012 in/ft
Standards
ASTM A108
Finish
Polished
Number of Grooves
0
End Type
Threaded
System of Measurement
Inch

Description

Double End Threaded Rotary Shaft, Material 1045 Carbon Steel, Diameter 3/8 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Threaded, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter 5/16 in, Step Down Diameter Tolerance +/-0.0025 in, Straightness Tolerance 0.012 in/ft, Thread Size 5/16 In.-18, Groove Spacing Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.