Rotary Shaft, 1045 Carbon Steel, 3"

  • Mfr # ZSHTT-875-03000-104SU

  • Zoro # G012534293


product price:  $19.19
/ea

Key Features

Diameter
7/8 in
Length
1 3/4 in
Material
1045 Carbon Steel
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+/-0.0620 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHTT-875-03000-104SU
Zoro #
G012534293
UPC #
-
Country of Origin
United States

Dimensions

Diameter
7/8 in
Length
1 3/4 in
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+/-0.0620 in
Overall Length
3 in
Step Down Diameter
3/4 in
Thread Length
1 1/2 in
Step Down Diameter Tolerance
+/-0.0025 in
Thread Size
3/4"-10

Details

Material
1045 Carbon Steel
Item
Double End Threaded Rotary Shaft
Standards
ASTM A108
Finish
Polished
Number of Grooves
0
End Type
Threaded
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch

Description

Double End Threaded Rotary Shaft, Material 1045 Carbon Steel, Diameter 7/8 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Threaded, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter 3/4 in, Step Down Diameter Tolerance +/-0.0025 in, Straightness Tolerance 0.012 in/ft, Thread Size 3/4 In.-10, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.