Rotary Shaft, 1045 Carbon Steel, 300 mm

  • Mfr # ZSHSS-M15-M0300-104SU

  • Zoro # G012534248


product price:  $43.99
/ea

Key Features

Diameter
15 mm
Length
75 mm
Material
1045 Carbon Steel
End Type
Step Down
Step Down Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHSS-M15-M0300-104SU
Zoro #
G012534248
UPC #
-
Country of Origin
United States

Dimensions

Diameter
15 mm
Length
75 mm
Step Down Diameter
10 mm
Length Tolerance
+/-1.6 mm
Step Down Diameter Tolerance
+0/-0.076 mm
Overall Length
300 mm
Diameter Tolerance
+0/-0.076 mm

Details

Material
1045 Carbon Steel
End Type
Step Down
Standards
ASTM A108
Straightness Tolerance
1.1 mm/m
Finish
Polished
Number of Grooves
0
System of Measurement
Metric
Item
Double End Stepped Shaft

Description

Double End Stepped Shaft, Material 1045 Carbon Steel, Diameter 15 mm, Overall Length 300 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Step Down, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter 10 mm, Step Down Diameter Tolerance +0/-0.076 mm, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.