Shop ZORO SELECT
See all product information
Create Account
Rotary Shaft, 1045 Carbon Steel, 48
- Mfr # ZSHII-750-48000-104SU
- Zoro # G312533590
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4 in
Material
1045 Carbon Steel
Hole Depth
1 in
Straightness Tolerance
0.012 in/ft
Diameter Tolerance
+/-0.0025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHII-750-48000-104SU
- Zoro #
- G312533590
- UPC #
- -
- Country of Origin
- United States
- Material
- 1045 Carbon Steel
- Straightness Tolerance
- 0.012 in/ft
- Number of Grooves
- 0
- Item
- Double End Tapped Rotary Shaft
- Standards
- ASTM A108
- Finish
- Polished
- System of Measurement
- Inch
- End Type
- Tapped
- Shell Material
- 1045 Carbon Steel
- Traction Material
- 1045 Carbon Steel
Dimensions
- Diameter
- 3/4 in
- Hole Depth
- 1 in
- Diameter Tolerance
- +/-0.0025 in
- Overall Length
- 48 in
- Length Tolerance
- +/-0.0620 in
- Hole Size
- 1/2"-13
- Wire Rope Length
- 48 in
Description
Double End Tapped Rotary Shaft, Material 1045 Carbon Steel, Diameter 3/4 in, Overall Length 48 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Tapped, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.