Rotary Shaft, 1045 Carbon Steel, 500 mm
- Mfr # ZSHDD-M15-M0500-104SU
- Zoro # G612533054
product price:Â
$
41.59
/ea
Key Features
Diameter
15 mm
Material
1045 Carbon Steel
D-Profile Length
50 mm
End Type
D-Profile
Straightness Tolerance
1.1 mm/m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHDD-M15-M0500-104SU
- Zoro #
- G612533054
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 15 mm
- D-Profile Length
- 50 mm
- Diameter Tolerance
- +0/-0.076 mm
- Length Tolerance
- +/-1.6 mm
- Overall Length
- 500 mm
- Flat Width
- 7 1/2 mm
- Wire Rope Length
- 500 mm
Details
- Material
- 1045 Carbon Steel
- End Type
- D-Profile
- Straightness Tolerance
- 1.1 mm/m
- Number of Grooves
- 0
- Standards
- ASTM A108
- Finish
- Polished
- Item
- Partial D-Profile Rotary Shaft
- System of Measurement
- Metric
- Shell Material
- 1045 Carbon Steel
Description
Partial D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 15 mm, Overall Length 500 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.