Shop CENTURY
See all product information
Create Account
H699 Condenser Fan Motor 1200 RPM 56YZ OAO AU Model 2
- Mfr # UH699
- Zoro # G623931306
product price:Â
$
979.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Nameplate RPM
1,140 RPM
Motor Enclosure Design
ODP
No. of Speeds
1
HP
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH699
- Zoro #
- G623931306
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,140 RPM
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- HP
- 2
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Frame
- 56Y
Dimensions
- Body Dia.
- 6.5 in
Description
Century 2 HP three-phase condenser fan motor with a 56Y frame, 1140 RPM and reversible rotation, housed in an ODP (open drip proof) rolled steel enclosure with round mounting and single shaft. Voltage 460/208-230 V, amperage 3.1/6.8-6.2 A with auto overload and 6.5 in diameter; Supplier Stock No PEM-UH699; cross ref Grainger/Dayton 4MB89.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.