Rotary Shaft, 1045 Carbon Steel, 500 mm

  • Mfr # ZSHDD-M20-M0500-104SU

  • Zoro # G612533061


product price:  $53.69
/ea

Key Features

Diameter
20 mm
Material
1045 Carbon Steel
Number of Grooves
0
System of Measurement
Metric
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHDD-M20-M0500-104SU
Zoro #
G612533061
UPC #
-
Country of Origin
United States

Dimensions

Diameter
20 mm
Overall Length
500 mm
D-Profile Length
50 mm
Flat Width
10 mm
Diameter Tolerance
+0/-0.076 mm
Length Tolerance
+/-1.6 mm

Details

Material
1045 Carbon Steel
Number of Grooves
0
System of Measurement
Metric
Item
Partial D-Profile Rotary Shaft
Finish
Polished
Straightness Tolerance
1.1 mm/m
Standards
ASTM A108
End Type
D-Profile

Description

Partial D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 20 mm, Overall Length 500 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.