Shop ZORO SELECT
See all product information
Create Account
Rotary Shaft, 1045 Carbon Steel, 500 mm
- Mfr # ZSHDD-M24-M0500-104SU
- Zoro # G612483946
product price:Â
$
62.39
/ea
Key Features
Diameter
24 mm
Material
1045 Carbon Steel
Standards
ASTM A108
End Type
D-Profile
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHDD-M24-M0500-104SU
- Zoro #
- G612483946
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 24 mm
- Overall Length
- 500 mm
- Diameter Tolerance
- +0/-0.076 mm
- D-Profile Length
- 50 mm
- Length Tolerance
- +/-1.6 mm
- Flat Width
- 12 mm
- Wire Rope Length
- 500 mm
Details
- Material
- 1045 Carbon Steel
- Standards
- ASTM A108
- End Type
- D-Profile
- Item
- Partial D-Profile Rotary Shaft
- System of Measurement
- Metric
- Number of Grooves
- 0
- Finish
- Polished
- Straightness Tolerance
- 1.1 mm/m
- Shell Material
- 1045 Carbon Steel
Description
Partial D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 24 mm, Overall Length 500 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.