AC Motor, 208/230V AC, Single, 39 Frame Sz
- Mfr # 51-102870-08
- Zoro # G921692923
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Motor Design
ECM
Compatible Brand
Rheem, Ruud
Full Load Current @ 60 Hz
1.4 A
Capacitor Required
Capacitor Not Required
Nameplate Horsepower @ 50 Hz
1/5 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-102870-08
- Zoro #
- G921692923
- UPC #
- -
- Country of Origin
- Mexico
- Motor Design
- ECM
- Compatible Brand
- Rheem, Ruud
- Full Load Current @ 60 Hz
- 1.4 A
- Capacitor Required
- Capacitor Not Required
- Nameplate Horsepower @ 50 Hz
- 1/5 hp
- Product Type
- OEM Replacement Motor
- Frequency
- 60/50 Hz
- Phase
- Single
- Motor Shaft Rotation
- CCWSE
- Usable @ 200V
- Not Usable at 200V
- Bearing Type
- Ball
- Usable @ 208V
- Usable at 208V
- Application
- Condenser Fan
- Item
- AC Motor
- Nameplate Horsepower @ 60 Hz
- 1/5 hp
- Nameplate Voltage @ 60 Hz
- 208/230V AC
Dimensions
- Frame Size
- 39
- Overall Length
- 8 in
- Shaft Diameter
- 1/2 in
- Shaft Length
- 2 in
- Body Diameter
- 5.7 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
AC Motor, Single Phase, Motor Design ECM, 1/5 hp HP, Voltage 208/230V AC, Full Load Amps 1.4 A, 39 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CCWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.