Rotary Shaft, 1045 Carbon Steel, 500 mm

  • Mfr # ZSHT-M12-M0500-104SU

  • Zoro # G012533494


product price:  $50.69
/ea

Key Features

Diameter
12 mm
Length
24 mm
Material
1045 Carbon Steel
Diameter Tolerance
+0/-0.05 mm
Standards
ASTM A108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHT-M12-M0500-104SU
Zoro #
G012533494
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 mm
Length
24 mm
Diameter Tolerance
+0/-0.05 mm
Step Down Diameter Tolerance
+0/-0.05 mm
Overall Length
500 mm
Thread Size
M10x1.25
Length Tolerance
+/-1.6 mm
Step Down Diameter
10 mm
Thread Length
20 mm

Details

Material
1045 Carbon Steel
Standards
ASTM A108
Straightness Tolerance
1.1 mm/m
Number of Grooves
0
Finish
Polished
End Type
Threaded
System of Measurement
Metric
Item
Single End Threaded Rotary Shaft

Description

Single End Threaded Rotary Shaft, Material 1045 Carbon Steel, Diameter 12 mm, Overall Length 500 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type Threaded, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter 10 mm, Step Down Diameter Tolerance +0/-0.05 mm, Straightness Tolerance 1.1 mm/m, Thread Size M10x1.25, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.