Rotary Shaft, 1045 Carbon Steel, 9"

  • Mfr # ZSHTT-1000-09000-104SU

  • Zoro # G312485318


product price: $42.49
/ea

Key Features

Diameter
1 in
Length
2 in
Material
1045 Carbon Steel
End Type
Threaded
Standards
ASTM A108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHTT-1000-09000-104SU
Zoro #
G312485318
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 in
Length
2 in
Overall Length
9 in
Length Tolerance
+/-0.0620 in
Step Down Diameter
7/8 in
Thread Length
1 1/2 in
Step Down Diameter Tolerance
+/-0.0025 in
Thread Size
7/8"-9
Diameter Tolerance
+/-0.0025 in

Details

Material
1045 Carbon Steel
End Type
Threaded
Standards
ASTM A108
System of Measurement
Inch
Item
Double End Threaded Rotary Shaft
Number of Grooves
0
Finish
Polished
Straightness Tolerance
0.012 in/ft

Description

Double End Threaded Rotary Shaft, Material 1045 Carbon Steel, Diameter 1 in, Overall Length 9 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Threaded, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter 7/8 in, Step Down Diameter Tolerance +/-0.0025 in, Straightness Tolerance 0.012 in/ft, Thread Size 7/8 In.-9, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.