Shop ZORO SELECT
See all product information
Create Account
Rotary Shaft, 48", 303 Stainless Steel
- Mfr # ZSHD-375-48000-303SU
- Zoro # G612534389
product price:Â
$
51.89
/ea
Key Features
Diameter
3/8 in
Material
303 Stainless Steel
Number of Grooves
0
Finish
Passivated
Straightness Tolerance
0.012 in/ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHD-375-48000-303SU
- Zoro #
- G612534389
- UPC #
- -
- Country of Origin
- United States
- Material
- 303 Stainless Steel
- Number of Grooves
- 0
- Finish
- Passivated
- Straightness Tolerance
- 0.012 in/ft
- End Type
- D-Profile
- Item
- D-Profile Rotary Shaft
- System of Measurement
- Inch
- Standards
- ANSI B17.1-1967, ASTM A-582 Cond A
- Shell Material
- 303 Stainless Steel
- Traction Material
- 303 Stainless Steel
Dimensions
- Diameter
- 3/8 in
- Diameter Tolerance
- +/-0.0025 in
- Overall Length
- 48 in
- Flat Width
- 3/16 in
- D-Profile Length
- 48 in
- Length Tolerance
- +/-0.0620 in
- Wire Rope Length
- 48 in
Description
D-Profile Rotary Shaft, Material 303 Stainless Steel, Diameter 3/8 in, Overall Length 48 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type D-Profile, Finish Passivated, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-582 Cond A, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.