Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Unfinished, 3/16" dia.

  • Mfr # 702-000800

  • Zoro # G0962978


product price: $3.05
/ea
Sold in multiples of 36 for $109.80

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
3/16"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-000800
Zoro #
G0962978
UPC #
888226090575
Country of Origin
United States

Dimensions

Size
3/16"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
1/2 in
Diameter
3/16"
Dimension Type
Fractional Inch
Length
1/2"
Size-Diameter
3/16 in
Size - Decimal
3/16 in - 0.1875

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide
Finish
Ground
Decimal Equivalent
0.1875
Rockwell Hardness
92 Ra
Primary Material Application
All Materials
Finish - Machining
Ground
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel

Description

Round Blank, Fractional Inch, Carbide, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.