
Round Spacers, 10X3/4 #5/16 ROUND, PK100, #10 Screw Size, Stainless steel Stainless Steel, 100 PK
Mfr # 311210RS303
Zoro # G4786921
product price:Â $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#10
Overall Length
3/4 in
Material
Stainless Steel
Finish
Stainless steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
311210RS303
Zoro #
G4786921
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#10
Overall Length
3/4 in
Outside Diameter
5/16"
Size
10 x 3/4 in
Details
Item
Round Spacers, 10X3/4 #5/16 ROUND,PK100
System of Measurement
Inch
Material
Stainless Steel
Finish
Stainless steel
Spacer Shape
Round
Description
Round Spacers,10X3/4 #5/16 ROUND,PK100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.