Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Steel Zinc Plated, 10000 PK

  • Mfr # 0208SCN

  • Zoro # G4883914


product price:  $359.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Thread Size
#2-56
Body Length
1/2 in
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0208SCN
Zoro #
G4883914
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Body Length
1/2 in

Details

Item
Round Standoffs
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch

Description

2-56X1/2 Self Clinching Stud Full Thread Hardened Steel Heat Treat Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products