Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Aluminum 3/16 in OD, 1000 PK

  • Mfr # 100804RMA

  • Zoro # G4882295


product price:  $279.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Standoff Gender
Male-Female
Standoff Material
Aluminum
Outside Diameter
3/16 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100804RMA
Zoro #
G4882295
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Body Length
1/2 in
Outside Diameter
3/16 in
Outside Dia.
3/16"

Details

Item
Round Standoffs
Standoff Gender
Male-Female
Standoff Material
Aluminum
Shape
Round
System of Measurement
Inch
Type
Female

Description

4-40X1/2 Three Sixteenths Round Male Female Standoff Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.