Zoro Homepage

Rubber Cord, Silicone, 5/8 In Dia, 100 Ft

  • Mfr # ZUSA-RC-320

  • Zoro # G7159722


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Tolerance
+/-.015" RMA High Precision
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-320
Zoro #
G7159722
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft
Diameter
5/8 in
Overall Length
100 ft
Overall Diameter
5/8 in

Description

Silicone Round Cord, Cross Section Actual 0.625 in, Overall Diameter 5/8 in, Color Red, Material Silicone, Durometer 70A, Food Grade, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 100 ft, Tensile Strength 850 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.