Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 25 ft. L

  • Mfr # 4050-3/8x48-25

  • Zoro # G113366441


product price: $2,352.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Thickness Tolerance
+/-0.047 in
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050-3/8x48-25
Zoro #
G113366441
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 ft
Overall Length
25 ft
Overall Thickness
0.375 in

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Thickness Tolerance
+/-0.047 in
Shape
Roll
Standards
ASTM D2000 BF
Compression Set
33 %
Tear Strength
20 N/mm
Grade
Commercial Grade
Texture
Smooth
Durometer
50A
Elongation
300 %
Density
1.5 g/cc
Tensile Strength
1,000 psi
Weather Resistance
Fair
Abrasion Resistance
Good
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Oil Resistance
Excellent
Minimum Temperature
-20 Degrees F
Maximum Temperature
170 Degrees F
Water Resistance
Good

Description

Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.