Zoro Homepage

Rubber Roll, Black, 50 ft. L

  • Mfr # 385-3/32-50

  • Zoro # G813366147


product price: $18,276.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Viton(R)
Color
Black
Backing Type
Non-Adhesive
Shape
Roll
Thickness Tolerance
+/-0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-3/32-50
Zoro #
G813366147
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.094 in
Overall Length
50 ft
Overall Width
36 in

Description

Rubber Roll, Viton Rubber, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.