Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Neoprene, Blk

  • Mfr # 355-1/2HGBTAPE

  • Zoro # G914761711


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Durometer
50A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355-1/2HGBTAPE
Zoro #
G914761711
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
24 in
Overall Width
12 in
Overall Thickness
0.5 in

Details

Item
Rubber Roll
Durometer
50A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Shape
Roll
Thickness Tolerance
0.047 in
Texture
Smooth
Abrasion Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Good
Water Resistance
Good
Chemical Resistance
Fair
Material
Neoprene
Tensile Strength
1,000 psi
Maximum Adhesive Temperature
300 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Minimum Temperature
-30 Degrees F
Number of Ply
0
Color
Black
Adhesive Type
Adhesive Type
Maximum Temperature
225 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.