Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Black, 12" L

  • Mfr # 1670-1/16BTAPE

  • Zoro # G713366124


product price: $11.19
/ea

Key Features

Durometer
70A
Backing Type
Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670-1/16BTAPE
Zoro #
G713366124
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.063 in
Overall Width
24 in
Overall Length
12 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Tear Strength
20 N/mm
Compression Set
33 %
Density
1.5 g/cc
Texture
Smooth
Thickness Tolerance
+/-0.012 in
Shape
Sheet
Color
Black
Water Resistance
Excellent
Chemical Resistance
Good
Abrasion Resistance
Good
Oil Resistance
Poor
Weather Resistance
Excellent
Tensile Strength
750 psi
Material
EPDM
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
-40 Degrees F
Minimum Adhesive Temperature
300 Degrees F

Description

Rubber Sheet, EPDM Rubber, Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.