Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, EPDM, 3/32"Thick, 36"x12", 85A

  • Mfr # BULK-RS-E85MIL-11

  • Zoro # G3010427


product price: $26.79
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E85MIL-11
Zoro #
G3010427
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/32 in
Rubber Width
12 in
Rubber Length
3 ft
Thickness
3/32"
Length
36"
Width
12"
Overall Width
12 in
Overall Thickness
0.09375 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
85A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
2,000 psi
Elongation
100 %
Finish
Smooth
Standards
MIL-R-21252
Grade
Military
Application
Weather Resistant
Max. Temp. (F)
250 Degrees F
Material
EPDM
Color
Black
Type
Military Specification
Adhesive Type
Plain Backing
Shape
Sheet
Thickness Tolerance
+/-0.013 in
Compression Set
28 %
Tear Strength
20 N/mm
Oil Resistance
Poor
Water Resistance
Excellent
Texture
Smooth
Weather Resistance
Excellent
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Chemical Resistance
Good
Tensile Strength
2,000 psi
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 85 Shore A, Grade Military Specification, Material EPDM, Standards MIL-R-21252, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 2,000 psi, Texture Smooth, Overall Thickness 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.