Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, SBR, 3/32"Thick, 24"x12", 70A

  • Mfr # BULK-RS-RSBR60-99

  • Zoro # G2570057


product price: $8.95
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Red
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-99
Zoro #
G2570057
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
12 in
Rubber Length
2 ft
Length
24"
Width
12"
Thickness
3/32"
Overall Thickness
0.09375 in
Overall Width
12 in
Overall Length
24 in

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Red
Min. Temp. (F)
-45 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
400 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 603
Grade
Standard
Material
SBR
Type
Commercial Grade
Application
General Purpose
Color
Red
Max. Temp. (F)
200 Degrees F
Minimum Temperature
-45 Degrees F
Weather Resistance
Fair
Tear Strength
16 N/mm
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Compression Set
38 %
Shape
Sheet
Abrasion Resistance
Excellent
Tensile Strength
400 psi
Texture
Smooth
Adhesive Type
Plain Backing
Water Resistance
Good
Density
1.5 g/cc
Oil Resistance
Poor
Thickness Tolerance
+/-0.013 in

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.