Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Silicone, Red

  • Mfr # 2830-1/8BTAPE

  • Zoro # G414761099


product price: $58.89
/ea

Key Features

Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-1/8BTAPE
Zoro #
G414761099
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.125 in
Overall Width
24 in
Overall Length
12 in

Details

Item
Rubber Sheet
Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.016 in
Shape
Sheet
Oil Resistance
Fair
Chemical Resistance
Good
Material
Silicone
Water Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Poor
Minimum Temperature
-60 Degrees F
Color
Red
Tensile Strength
850 psi
Minimum Adhesive Temperature
-40 Degrees F
Maximum Temperature
400 Degrees F
Adhesive Type
Adhesive Type
Number of Ply
0
Maximum Adhesive Temperature
300 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.