Rubber Sheet, Silicone, Red
Mfr # 2830-3/32A
Zoro # G714761829
product price: $18.29
/eaKey Features
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2830-3/32A
Zoro #
G714761829
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.09375 in
Overall Width
12 in
Overall Length
12 in
Details
Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.016 in
Chemical Resistance
Good
Abrasion Resistance
Poor
Weather Resistance
Excellent
Water Resistance
Good
Oil Resistance
Fair
Material
Silicone
Adhesive Type
Plain Backing
Maximum Temperature
400 Degrees F
Color
Red
Minimum Temperature
-60 Degrees F
Number of Ply
0
Tensile Strength
850 psi
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.