Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Silicone, 3/16"Thick, 36"x2", 50A

  • Mfr # BULK-RS-S50BFDA-33

  • Zoro # G6989552


product price: $19.15
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Black
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S50BFDA-33
Zoro #
G6989552
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
2 in
Rubber Length
3 ft
Thickness
3/16"
Width
2"
Length
36"
Overall Width
2 in
Overall Length
36 in
Overall Thickness
0.1875 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Black
Min. Temp. (F)
-80 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
700 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Material
Silicone
Color
Black
Application
Extreme Temp Applications, Resists Ozone and Oxidation.
Max. Temp. (F)
450 Degrees F
Maximum Temperature
450 Degrees F
Density
1.25 g/cc
Shape
Strip
Thickness Tolerance
+/-0.022 in
Oil Resistance
Fair
Abrasion Resistance
Poor
Water Resistance
Good
Tear Strength
15 N/mm
Adhesive Type
Plain Backing
Tensile Strength
700 psi
Weather Resistance
Excellent
Minimum Temperature
-80 Degrees F
Compression Set
30 %
Chemical Resistance
Good
Texture
Smooth

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Food, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 2 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.