Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, 1/8" Thickness, 6" W

  • Mfr # BULK-RS-V75-220

  • Zoro # G7276028


product price: $56.35
/ea

Key Features

Rubber Properties
Chemical Resistant, High Temperature Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
Durometer
75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-220
Zoro #
G7276028
UPC #
193005332068
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
6 in
Rubber Length
6 in
Overall Width
6 in
Overall Thickness
0.125 in
Overall Length
6 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant, High Temperature Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
Durometer
75A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Color
Black
Max. Temp. (F)
400 Degrees F
Material
Viton
Maximum Adhesive Temperature
500 Degrees F
Chemical Resistance
Excellent
Texture
Smooth
Shape
Strip
Minimum Adhesive Temperature
-100 Degrees F
Compression Set
25 %
Density
1.9 g/cc
Tear Strength
22 N/mm
Abrasion Resistance
Good
Minimum Temperature
-10 Degrees F
Weather Resistance
Excellent
Thickness Tolerance
+/-0.017 in
Water Resistance
Good
Maximum Temperature
400 Degrees F
Adhesive Type
High-Temp
Oil Resistance
Excellent
Tensile Strength
1,000 psi

Description

Rubber Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 6 in, Thickness Tolerance +/-0.017 in, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.