Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Silicone, Red

  • Mfr # 2830-3/32G

  • Zoro # G314761595


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-3/32G
Zoro #
G314761595
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
24 in
Overall Thickness
0.09375 in
Overall Length
36 in

Details

Item
Rubber Strip
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Texture
Smooth
Shape
Strip
Number of Ply
0
Adhesive Type
Plain Backing
Minimum Temperature
-60 Degrees F
Color
Red
Maximum Temperature
400 Degrees F
Tensile Strength
850 psi
Material
Silicone

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.