RubberRoll, Buna-N, 10ftL, 12inW

  • Mfr # BULK-RS-H60-199
  • Zoro # G7776350
product price: 
$
66.29
/ea

Key Features

Thickness
1/8 in
Width
12 in
Length
10 ft.
Material
Buna-N
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60-199
Zoro #
G7776350
UPC #
193005073923
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Width
12 in
Length
10 ft.
Overall Width
12 in
Overall Thickness
1/8 in
Overall Length
10 ft

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Grade
Standard
Standards
ASTM D2000 BF 607
Shape
Roll
Compression Set
0.33
Temperature Range
-30 Degrees to 250 Degrees F
Tensile Strength
1,000 psi
Texture
Smooth
Durometer
60A
Thickness Tolerance
(-0.017" - +0.017")
Elongation
3.5
Density
1.50 g/cm3
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Shell Material
Buna-N
Item
Rubber Roll
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews