Shop ZORO SELECT
See all product information
Create Account
RubberRoll, Neoprene, 10ftL, 12inW
- Mfr # BULK-RS-NHS60-199
- Zoro # G7793309
product price:Â
$
90.45
/ea
Key Features
Thickness
1/8 in
Width
12 in
Length
10 ft.
Material
Neoprene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-NHS60-199
- Zoro #
- G7793309
- UPC #
- 193005110185
- Country of Origin
- Multiple
- Material
- Neoprene
- Color
- Black
- Backing Type
- Plain
- Shape
- Roll
- Compression Set
- 0.3
- Tensile Strength
- 1,500 psi
- Thickness Tolerance
- (-0.017" - +0.017")
- Elongation
- 3.8
- Grade
- High Strength
- Texture
- Smooth
- Temperature Range
- -30 Degrees to 250 Degrees F
- Standards
- ASTM D2000 BC 610
- Density
- 1.35 g/cm3
- Durometer
- 60A
- Tear Strength
- 20 N/mm
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 250 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
- Item
- Rubber Roll
- Shell Material
- Neoprene
- Wire Color
- Black
Dimensions
- Thickness
- 1/8 in
- Width
- 12 in
- Length
- 10 ft.
- Overall Width
- 12 in
- Overall Thickness
- 1/8 in
- Overall Length
- 10 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 610, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.