RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # 4060-3/8-10
  • Zoro # G014761079
product price: 
$
749.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4060-3/8-10
Zoro #
G014761079
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
3/8 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
Thickness Tolerance
0.047 in
Shape
Roll
Texture
Smooth
Oil Resistance
Excellent
Abrasion Resistance
Good
Water Resistance
Good
Color
Black
Maximum Temperature
220 Degrees F
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Material
Buna-N
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber

Ratings & reviews