RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS40-324
  • Zoro # G4923972
product price: 
$
2,196.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Buna-N
Color
Black
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS40-324
Zoro #
G4923972
UPC #
193005392147
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Width
36 in
Rubber Thickness
3/4 in
Overall Thickness
3/4 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Rubber Properties
Oil Resistant, Water Resistant
Rubber Color
Black
Standards
ASTM D2000 BF 410
Min. Temp. (F)
-30 Degrees F
Tensile Strength (PSI)
1,500 psi
Grade
High Strength
Finish
Smooth
Elongation
380 %
Rubber Material
Buna-N
Durometer
40 Shore A
Max. Temp. (F)
250 Degrees F
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Density
1.35 g/cc
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.059 in
Abrasion Resistance
Good
Compression Set
30 %
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Weather Resistance
Fair
Texture
Smooth
Tensile Strength
1,500 psi
Shape
Roll
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.059 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/4 in

Ratings & reviews