RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS40-323
  • Zoro # G4948280
product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Width
36 in
Grade
High Strength
Tensile Strength (PSI)
1,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS40-323
Zoro #
G4948280
UPC #
193005391546
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Length
10 ft
Rubber Thickness
3/32 in
Overall Thickness
3/32 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Grade
High Strength
Tensile Strength (PSI)
1,500 psi
Rubber Properties
Oil Resistant, Water Resistant
Elongation
380 %
Durometer
40 Shore A
Rubber Material
Buna-N
Min. Temp. (F)
-30 Degrees F
Max. Temp. (F)
250 Degrees F
Standards
ASTM D2000 BF 410
Rubber Color
Black
Finish
Smooth
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.013 in
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Water Resistance
Good
Texture
Smooth
Oil Resistance
Excellent
Compression Set
30 %
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Shape
Roll
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in

Ratings & reviews